Shop BLANCO
See all product information
Create Account
Atura Pull-Down 1.5 GPM, Matte Black
- Mfr # 443027
- Zoro # G022924954
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Depth
16.38 in
Standards
IAPMO Certified, UPC Certified
Spout Height
8.875 in
Material
Brass
Width
1.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 443027
- Zoro #
- G022924954
- UPC #
- 778803430279
- Country of Origin
- China
Dimensions
- Depth
- 16.38 in
- Spout Height
- 8.875 in
- Width
- 1.38 in
- Length (In.)
- 9 in
Details
- Standards
- IAPMO Certified, UPC Certified
- Material
- Brass
- Item
- Kitchen Faucet
- Number of Holes
- 1
- Finish
- Matte Black
- Flow Rate
- 1.5 gpm
Description
Organic style and high performance effortlessly combine to bring you the beautiful ATURA faucet. Designed with an iconic high-arc shape and a solid brass body, the ATURA blends professional faucet elements with subtle, elegant lines. This faucet features a pull-down spray, improving on the ability to clean your dishes and your sink bottom. With an easy to clean form and dual spray, the ATURA PULL-DOWN KITCHEN FAUCET is as attainable as it is convenient.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.