Zoro Homepage

Atura Pull Down Bar Faucet 1.5 GPM - PVD Steel

  • Mfr # 442210

  • Zoro # G2335002


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
ADA Compliant
No
Flow Rate
1.5 GPM
Mounting Type
Deck-Mounted
Overall Length
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442210
Zoro #
G2335002
UPC #
479430414099
Country of Origin
Germany

Dimensions

Overall Length
7"
Overall Height
14.19"
Manufacturers Warranty Length
Limited lifetime
Overall Width
7"

Details

Number of Holes
1
ADA Compliant
No
Flow Rate
1.5 GPM
Mounting Type
Deck-Mounted
Item
Atura Bar,1.5 GPM,Stainless
Color
Stainless
Material
Brass
Weight
3.5 lb
Type
Pull-Down

Description

Atura Bar,1.5 GPM,Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.