Zoro Homepage

Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - Chrome

  • Mfr # 442207

  • Zoro # G2334993


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
ADA Compliant
No
Flow Rate
1.5 GPM
Mounting Type
Deck-Mounted
Overall Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442207
Zoro #
G2334993
UPC #
479430413627
Country of Origin
Germany

Dimensions

Overall Length
9"
Overall Width
9"
Overall Height
16.38"
Manufacturers Warranty Length
Limited lifetime

Details

Number of Holes
1
ADA Compliant
No
Flow Rate
1.5 GPM
Mounting Type
Deck-Mounted
Item
Atura,1.5 GPM,Pull Down,Chrome
Color
Polished Chrome
Material
Brass
Weight
4 lb
Type
Pull-Down

Description

Atura,1.5 GPM,Pull Down,Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.