Shop BLANCO

Bar Sink, 1 bowl, Stainless Steel, 18.00 in W x 16.00 in L x 9.08 in H

  • Mfr # 442767
  • Zoro # G416499020

product price: 
$
326.95
/ea
Free Shipping & Returns

Key Features

No. of Bowls
1
Material
Stainless Steel
Overall Width
18.00 in
Overall Length
16.00 in
Overall Height
9.08 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
442767
Zoro #
G416499020
UPC #
747943047470
Country of Origin
Thailand
No. of Bowls
1
Material
Stainless Steel
Item
Bar Sink
Color
Satin Polish

Dimensions

Overall Width
18.00 in
Overall Length
16.00 in
Overall Height
9.08 in

Description

Contemporary form for everyday needs. The FORMERA 16in Undermount Stainless Steel Bar Sink is a must-have for anyone looking to maximize prep space; its compact size makes it ideal for smaller areas such as kitchen islands, bars or even butler pantries. German-engineered with corrosion-resistant stainless steel for long-lasting durability and 30 mm radius corners for low-maintenance cleaning -the FORMERA bar sink makes kitchen life easy. Combine the FORMERA prep sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences.


  • Undermount installation creates an easy-to-clean, seamless design
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • Rear-positioned drain maximizes under-sink storage capacity without compromising on style
  • Optional accessories include grid (SKU 237146), foldable drying mat (SKU 238483) and decorative drain cover (SKU 517666)
  • Basket strainer and installation clips sold separately
  • Trusted for over 100 years, BLANCO sinks are covered by a Limited Lifetime Warranty

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.