Basket Strainer Drain Assembly - Metallic Gray
Mfr # 442228
Zoro # G2335057
product price: $99.00
/ea
Free Shipping & Returns
Key Features
Overall Length
4.5"
Overall Width
4.5"
Overall Height
3.38"
Manufacturers Warranty Length
One year limited
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
442228
Zoro #
G2335057
UPC #
479430416215
Country of Origin
Italy
Dimensions
Overall Length
4.5"
Overall Width
4.5"
Overall Height
3.38"
Manufacturers Warranty Length
One year limited
Details
Item
Decorative Basket Strainer,Metallic Gray
ADA Compliant
No
Color
Metallic Gray
Material
Plastic
Weight
1 lb
Type
Basket Strainer
Description
Decorative Basket Strainer,Metallic Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.