Basket Strainer Drain Assembly - Truffle
Mfr # 441322
Zoro # G2333830
product price: $98.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.5"
Overall Width
4.5"
Overall Height
3.38"
ADA Compliant
No
Manufacturers Warranty Length
One year limited
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
441322
Zoro #
G2333830
UPC #
747943029940
Country of Origin
Italy
Dimensions
Overall Length
4.5"
Overall Width
4.5"
Overall Height
3.38"
Manufacturers Warranty Length
One year limited
Details
Item
Decorative Basket Strainer,Truffle
ADA Compliant
No
Weight
1 lb
Color
Truffle
Material
Plastic
Type
Basket Strainer
Description
Decorative Basket Strainer,Truffle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.