Zoro Homepage

Blanco Vintera 33" Equal Double Apron Truffle

  • Mfr # 526553

  • Zoro # G301207549


product price: $1,783.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14.25 in
Overall Width
15.31 in
Standards
CSA B45.8-18/IAPMO Z403-2018
Depth
9 in
Minimum Cabinet Size
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526553
Zoro #
G301207549
UPC #
747943051286
Country of Origin
Germany

Dimensions

Overall Length
14.25 in
Overall Width
15.31 in
Depth
9 in
Minimum Cabinet Size
33 in

Details

Standards
CSA B45.8-18/IAPMO Z403-2018

Description

Blanco Vintera 33" Equal Double Apron Truffle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.