Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catris Flexo Filter-Ready Semi-Pro Pull-Down Dual-Spray Kitchen Faucet - Matte Black

  • Mfr # 442992

  • Zoro # G816209953


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Width
5.82 in
Spout Height
6.1875 in
Material
Brass
Color/Finish
Matte Black
Flow Rate
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
442992
Zoro #
G816209953
UPC #
4020684751551
Country of Origin
China

Dimensions

Width
5.82 in
Spout Height
6.1875 in
Depth
18.69 in
Length (In.)
9.06 in

Details

Material
Brass
Color/Finish
Matte Black
Flow Rate
1.5
Number of Handles
1

Description

Combining functional elements and modern industrial flair, the CATRIS FLEXO FILTER 2-in-1 semi-professional faucet offers state-of-the-art design that provides both filtered and non-filtered water on demand. This faucets intuitive design features a single lever for tap water on the right and a separate dial handle on the left side for filtered water. The pull-down faucet includes an insulated dual handspray system and a durable magnetic docking arm that delivers filtered water through a discreet spout. The CATRIS FLEXO FILTER seamlessly connects to all common water filtration systems, ensuring you will always have access to hassle-free filtered water. Easily pair your CATRIS FLEXO FILTER with your favorite BLANCO sink and accessories for a fully-integrated BLANCO UNIT. With this setup, you'll have everything you need to drink, prep and clean all in one place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.