Catris Flexo Semi-Pro 1.5 GPM, PVD Stainless
- Mfr # 402448
- Zoro # G622925276
product price:Â
$
665.70
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Standards
IAPMO Certified, UPC Certified
Flow Rate
1.5 gpm
Material
Brass
Finish
Pvd Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 402448
- Zoro #
- G622925276
- UPC #
- 778803024485
- Country of Origin
- China
Dimensions
- Spout Height
- 6.1875 in
- Depth
- 19.13 in
- Width
- 4.13 in
- Length (In.)
- 7.38 in
Details
- Number of Holes
- 1
- Standards
- IAPMO Certified, UPC Certified
- Flow Rate
- 1.5 gpm
- Material
- Brass
- Finish
- Pvd Steel
- Item
- Kitchen Faucet
Description
The CATRIS FLEXO offers a fresh take on the semi-professional faucet, combining functional elements and modern industrial flair. Designed to make cooking and cleaning more efficient than ever before, the CATRIS FLEXO boasts a 360-degree swivel for extended range of motion and a dual spray function to tackle everyday tasks from rinsing dishes to power washing dirty pots and pans. Its patented aerator significantly reduces limescale buildup, while its flexible, matte-black rubber hose provides a sleek, industrial look. The CATRIS FLEXO is built to deliver high performance for many years while providing long-lasting convenience. Easily pair your CATRIS FLEXO with your favorite BLANCO sink and accessories for a fully integrated BLANCO UNIT. With this setup, you'll have everything you need to drink, prep and clean all in one place.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.