Zoro Homepage

Cerana 30" Apron-Front Farmhouse Kitchen Sink - White

  • Mfr # 525010

  • Zoro # G2499908


product price: $1,067.99
/ea
Free Shipping & Returns

Key Features

Overall Length
30"
Mounting Type
Apron Front
Overall Width
19.19"
Overall Height
9.25"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525010
Zoro #
G2499908
UPC #
747943040891
Country of Origin
Portugal

Dimensions

Overall Length
30"
Overall Width
19.19"
Overall Height
9.25"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
33

Details

Mounting Type
Apron Front
Number of Holes
0
ADA Compliant
No
Color
White
No. of Bowls
1
Weight
78 lb
Material
Fireclay
Type
Kitchen

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.