Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cerana 33in Fireclay Single Bowl Apron-Front Farmhouse Sink - White

  • Mfr # 525012

  • Zoro # G516499074


product price: $1,285.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33.00 in
Body Material
Fireclay
Overall Width
19.18 in
Overall Height
9.62 in
Standards
IAPMO Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525012
Zoro #
G516499074
UPC #
747943050883
Country of Origin
Portugal

Dimensions

Overall Length
33.00 in
Overall Width
19.18 in
Overall Height
9.62 in

Details

Body Material
Fireclay
Item
Kitchen Sinks
Standards
IAPMO Certified
No. of Bowls
1
Color
White

Description

The BLANCO CERANA 33in FARMHOUSE SINK is the first ceramic sink with two different corner styles, providing a reversible design. Choose between a traditional or contemporary corner design and customize your installation. Hand-finishing techniques and high-firing temperatures used in the production of BLANCO Fireclay result in smooth edges and a beautiful, smooth and glossy surface that is incredibly durable. Leading-edge production methods, special manufacturing techniques and decades of experience ensure that the quality of BLANCO fireclay remains consistently high. The CERANA 33in is suitable for all kitchens, laundry rooms and mudrooms.


  • Reversible design allows for two different corner styles depending on your style preference
  • Center drain location
  • Hand-finished fireclay surface is chip, stain and heat resistant
  • Basket strainer sold separately
  • Optional accessories include grid (item #236711) and decorative drain cover (item #517666)
  • All BLANCO sinks feature a limited lifetime warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.