Zoro Homepage

Colander - Precision 16" / Quatrus

  • Mfr # 224387

  • Zoro # G2331511


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
ADA Compliant
No
Overall Width
10.63"
Overall Height
3.5"
Manufacturers Warranty Length
One year limited
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224387
Zoro #
G2331511
UPC #
747943028301
Country of Origin
Germany

Dimensions

Overall Width
10.63"
Overall Height
3.5"
Manufacturers Warranty Length
One year limited
Overall Length
17.56"

Details

Item
Colander,16" Precision Microedge/Quatrus
Material
Stainless Steel
ADA Compliant
No
Color
Stainless
Weight
3 lb
Type
Colander

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.