Zoro Homepage

Color-Coordinated Metal Basket Strainer - Coal Black

  • Mfr # 240327

  • Zoro # G216499138


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Length - Drains
4.60 in
Height - Drains
2.50 in
Material of Construction - Drains
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240327
Zoro #
G216499138
UPC #
747943050968
Country of Origin
Italy

Dimensions

Length - Drains
4.60 in
Height - Drains
2.50 in

Details

Item
Basket Strianer
Color - Drains
Coal Black
Material of Construction - Drains
Stainless Steel

Description

Missing the finishing touch? BLANCO kitchen sink basket strainers perfectly complement all of our SILGRANIT kitchen sinks. The BLANCO sink basket strainer creates a tight seal to prevent food and debris from clogging up your pipes while giving you the option to allow water to drain through - ideal for food prep. Making prep-work more pleasing and clean-up less complicated, the BLANCO color-coordinated sink strainer adds an element of style to your sink by creating a seamless look. Strong and durable, these sink strainers are easy to maintain and are the perfect finishing touch for any hardworking BLANCO UNIT.


  • Fits universal 3.5" drain openings
  • Practical open/close design creates a tight protective seal when in use
  • Color-coordinated to match all BLANCO SILGRANIT sinks
  • Simple to remove for rinsing, cleaning and maintenance
  • Protect your plumbing by preventing food and debris from causing blockages

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.