Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color-Coordinated Metal Basket Strainer - Soft White

  • Mfr # 203439

  • Zoro # G116210666


product price: $97.09
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Stainless Steel
Color - Drains
Soft White
Length - Drains
4.6 in
Overall Depth
2.5 in
Width
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
203439
Zoro #
G116210666
UPC #
4020684787833
Country of Origin
Italy

Dimensions

Length - Drains
4.6 in
Overall Depth
2.5 in
Width
4.6 in

Details

Material of Construction - Drains
Stainless Steel
Color - Drains
Soft White

Description

Missing the finishing touch? BLANCO kitchen sink basket strainers perfectly complement all of our SILGRANIT kitchen sinks. The BLANCO sink basket strainer creates a tight seal to prevent food and debris from clogging up your pipes while giving you the option to allow water to drain through - ideal for food prep. Making prep-work more pleasing and clean-up less complicated, the BLANCO color-coordinated sink strainer adds an element of style to your sink by creating a seamless look. Strong and durable, these sink strainers are easy to maintain and are the perfect finishing touch for any hardworking BLANCO UNIT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.