Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color-Coordinated Metal Disposal Flange - Truffle

  • Mfr # 240332

  • Zoro # G116501016


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
4.50 in
Pipe Size (In.)
3.5 in
Overall Length (In.)
4.50 in
Material of Construction
Stainless Steel
Color/Finish
Truffle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240332
Zoro #
G116501016
UPC #
747943051088
Country of Origin
Italy

Dimensions

Overall Width (In.)
4.50 in
Pipe Size (In.)
3.5 in
Overall Length (In.)
4.50 in
Overall Height (In.)
2.15 in

Details

Material of Construction
Stainless Steel
Color/Finish
Truffle
Item
Waste Flange

Description

Missing the finishing touch? BLANCO kitchen disposal flanges perfectly complements all of our SILGRANIT kitchen sinks. The BLANCO waste flange creates a tight seal to prevent food and debris from clogging up your pipes while giving you the option to allow water to drain through - ideal for food prep. Making prep-work more pleasing and clean-up less complicated, the BLANCO color-coordinated waste flange also adds an element of style to your sink by creating a seamless look. Strong and durable, these disposal flanges are easy to maintain and are the perfect finishing touch to any hardworking kitchen sink.


  • Fit standard 3.5" drain openings
  • Designed to work perfectly with most Insinkerator garbage disposals
  • Color-coordinated to match all BLANCO SILGRANIT sinks
  • Protects your plumbing with a tight seal, preventing food and debris from clogging pipes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.