Shop BLANCO
See all product information
Create Account
Color-Coordinated Metal Waste Flange, Coal Black
- Mfr # 240339
- Zoro # G022925333
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Standards
UPC Certified
Length (In.)
4.5 in
Color - Drains
Coal Black
Material of Construction - Drains
Stainless Steel
Depth
2.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 240339
- Zoro #
- G022925333
- UPC #
- 747943051057
- Country of Origin
- Italy
Dimensions
- Length (In.)
- 4.5 in
- Depth
- 2.15 in
Details
- Standards
- UPC Certified
- Color - Drains
- Coal Black
- Item
- Waste Flange Drain Accessory
- Material of Construction - Drains
- Stainless Steel
Description
Missing the finishing touch? BLANCO kitchen disposal flanges perfectly complements all of our SILGRANIT kitchen sinks. The BLANCO waste flange creates a tight seal to prevent food and debris from clogging up your pipes while giving you the option to allow water to drain through - ideal for food prep. Making prep-work more pleasing and clean-up less complicated, the BLANCO color-coordinated waste flange also adds an element of style to your sink by creating a seamless look. Strong and durable, these disposal flanges are easy to maintain and are the perfect finishing touch to any hardworking kitchen sink.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.