culina Beverage 1.5 GPM, Matte Black
- Mfr # 527491
- Zoro # G422924929
product price:Â
$
420.70
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Standards
ADA Compliant, IAPMO Certified, UPC Certified
Spout Height
8 in
Flow Rate
1.5 gpm
Faucet Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 527491
- Zoro #
- G422924929
- UPC #
- -
- Country of Origin
- China
Dimensions
- Spout Height
- 8 in
Details
- Number of Holes
- 1
- Standards
- ADA Compliant, IAPMO Certified, UPC Certified
- Finish
- Matte Black
- Flow Rate
- 1.5 gpm
- Faucet Body Material
- Brass
- Spout Reach
- 6.37 in
- Number of Handles
- 1
- Item
- Beverage Faucet
Description
Quench your thirst for style and functionality with the BLANCOCULINA II Beverage Faucet. Providing water on demand right at the kitchen sink station, the high arc gooseneck of the cold-water faucet makes filling tall glasses and pitchers effortless. Beautifully constructed of solid brass, easily pair the CULINA II Beverage Faucet with a CULINA II Semi-Pro Kitchen Faucet for a cohesive look. Combine the faucet with a BLANCO sink, filtration and organization for the ultimate home-chef BLANCO UNIT.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.