Zoro Homepage

Culina II 1.5 GPM Single Hole Pre-Rinse Pull Down Kitchen Faucet

  • Mfr # 527474

  • Zoro # G413326565


product price: $886.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Matte Black
Width
13 in
Depth
2.95 in
Material
Brass
Overall Length
30.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527474
Zoro #
G413326565
UPC #
4020684790727
Country of Origin
Canada

Dimensions

Width
13 in
Depth
2.95 in
Overall Length
30.7 in
Hole Dia.
1.38 in

Details

Color/Finish
Matte Black
Material
Brass

Description

Water is an important element in your kitchen. Water is critical for preparing meals, cleaning up and for drinking. You need to be absolutely certain that the materials used to bring water in and out of your kitchen, support healthy living. Having a high-quality kitchen faucet that you can rely on day after day for many years, is crucial. Thats why we set ourselves apart with the mission of achieving excellence in everything that we do.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.