Culina II High Arc Beverage Faucet - RO Compatible - Satin Dark Steel

  • Mfr # 527492

  • Zoro # G516499128


product price:  $450.99
/ea
Free Shipping & Returns

Key Features

Spout Length
7.63 in
Body Material
Brass
Standards
IAPMO Certified
Flow Rate
1.5 GPM
Spout Height
13.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
527492
Zoro #
G516499128
UPC #
-
Country of Origin
China

Dimensions

Spout Length
7.63 in
Spout Height
13.06 in

Details

Body Material
Brass
Item
Beverage Faucet
Standards
IAPMO Certified
Flow Rate
1.5 GPM

Description

Quench your thirst for style and functionality with the BLANCOCULINA II Beverage Faucet. Providing water on demand right at the kitchen sink station, the high arc gooseneck of the cold-water faucet makes filling tall glasses and pitchers effortless. Beautifully constructed of solid brass, easily pair the CULINA II Beverage Faucet with a CULINA II Semi-Pro Kitchen Faucet for a cohesive look. Combine the faucet with a BLANCO sink, filtration and organization for the ultimate home-chef BLANCO UNIT.


  • Compact size designed to fit seamlessly alongside your main kitchen faucet
  • Solid brass construction and premium PVD metal finish resist tarnishing and corrosion, providing easy maintenance for long-lasting performance
  • 360° swivel offers maximum flexibility and ease of use with any sink configuration
  • Compatible with most water filtration systems, including standard or reverse osmosis
  • Recommended for use with BLANCO’s filter starter sets
  • Includes all installation parts required for a stress-free setup
  • Trusted for over 100 years, BLANCO faucets are covered by a Limited Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.