Shop BLANCO

culina Mini Pull-Down 1.5 GPM, Chrome

  • Mfr # 527480
  • Zoro # G422925001

product price: 
$
510.30
/ea
Free Shipping & Returns

Key Features

Length (In.)
9.45 in
Width
3.2 in
Spout Height
6.7 in
Finish
Chrome
Depth
17.4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
527480
Zoro #
G422925001
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
9.45 in
Width
3.2 in
Spout Height
6.7 in
Depth
17.4 in

Details

Finish
Chrome
Material
Brass
Item
Kitchen Faucet
Flow Rate
1.5 gpm
Number of Holes
1
Standards
ADA Compliant, IAPMO Certified, UPC Certified

Description

Elevate your kitchen to professional standards with BLANCO’s iconic semi-pro kitchen faucet. The BLANCOCULINA II is designed to streamline your kitchen routine and offers an optimal solution for effortless meal prep and clean-up. Beautifully constructed of solid brass, this faucet is designed for versatility and durability. Pair the CULINA Mini faucet with a BLANCO sink, accessories and organization for the ultimate home-chef BLANCO UNIT.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.