culina Mini Pull-Down 1.5 GPM, Satin Platinum
- Mfr # 443253
- Zoro # G722925251
product price:
$
625.10
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.5 gpm
Spout Height
6.7 in
Length (In.)
9.45 in
Finish
Satin Platinum
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 443253
- Zoro #
- G722925251
- UPC #
- -
- Country of Origin
- China
Dimensions
- Spout Height
- 6.7 in
- Length (In.)
- 9.45 in
- Depth
- 17.4 in
- Width
- 3.2 in
Details
- Flow Rate
- 1.5 gpm
- Finish
- Satin Platinum
- Material
- Brass
- Number of Holes
- 1
- Item
- Kitchen Faucet
- Standards
- ADA Compliant, IAPMO Certified, UPC Certified
Description
Elevate your kitchen to professional standards with BLANCO’s iconic semi-pro kitchen faucet. The BLANCOCULINA II is designed to streamline your kitchen routine and offers an optimal solution for effortless meal prep and clean-up. Beautifully constructed of solid brass, this faucet is designed for versatility and durability. Pair the CULINA Mini faucet with a BLANCO sink, accessories and organization for the ultimate home-chef BLANCO UNIT.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.