culina Pot Filler 1.5 GPM, PVD Steel
- Mfr # 527484
- Zoro # G022924886
product price:Â
$
625.10
/ea
Free Shipping & Returns
Key Features
Spout Reach
21.81 in
Number of Handles
2
Standards
IAPMO Certified, UPC Certified
Flow Rate
1.5 gpm
Number of Holes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 527484
- Zoro #
- G022924886
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Pot Filler Faucet
- Spout Reach
- 21.81 in
- Number of Handles
- 2
- Finish
- Pvd Steel
- Standards
- IAPMO Certified, UPC Certified
- Flow Rate
- 1.5 gpm
- Number of Holes
- 1
Description
Say goodbye to lugging heavy pots from the sink to stove. The BLANCOCULINA II Pot Filler delivers convenience at your fingertips. Enjoy the freedom to fill pots directly at the stove, eliminating unnecessary steps and saving valuable time, making your culinary adventures effortless. Offering easy access to water above the stove for boiling, this wall-mounted, cold water pot filler is beautifully constructed of solid brass. Pair the CULINA pot filler with a CULINA semi-pro kitchen faucet for a cohesive look throughout the heart of the home.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.