culina Sensor 1.5 GPM, PVD Steel
- Mfr # 527470
- Zoro # G022925067
product price:
$
1,174.60
/ea
Free Shipping & Returns
Key Features
Finish
Pvd Steel
Number of Holes
1
Material
Brass
Spout Height
9.22 in
Width
4.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 527470
- Zoro #
- G022925067
- UPC #
- -
- Country of Origin
- China
- Finish
- Pvd Steel
- Number of Holes
- 1
- Material
- Brass
- Item
- Kitchen Faucet
- Standards
- ADA Compliant, IAPMO Certified, UPC Certified
- Flow Rate
- 1.5 gpm
Dimensions
- Spout Height
- 9.22 in
- Width
- 4.13 in
- Depth
- 22 in
- Length (In.)
- 10.23 in
Description
Wave goodbye to messy fingerprints and germs with BLANCO’s iconic semi-pro sensor kitchen faucet. Designed to streamline your kitchen routine and offers an optimal solution for effortless meal prep and clean-up, the BLANCOCULINA II Sensor faucet features motion-sensor technology with two sensors at intuitive access points; the pot filling sensor streamlines meal prep, and the handwashing sensor prevents spreading mess with touchless motion. Use cleaning mode to lock water flow. Beautifully constructed of solid brass, this faucet enhances performance with iconic style. Easily pair the CULINA Sensor faucet with a BLANCO sink, accessories and organization for the ultimate home-chef BLANCO UNIT.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.