Shop BLANCO
See all product information
Create Account
Cutting Board (Valea Super Single)
- Mfr # 230972
- Zoro # G822925366
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Material
Red Alder Wood
Length
11.81 in
Finish
Wood
Depth
1.1 in
Width
20.86 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 230972
- Zoro #
- G822925366
- UPC #
- 747943032797
- Country of Origin
- China
- Material
- Red Alder Wood
- Item
- Cutting Board Sink Accessory
- Finish
- Wood
Dimensions
- Length
- 11.81 in
- Depth
- 1.1 in
- Width
- 20.86 in
Description
Accentuate your sink with the look of warm wood while you slice and dice with ease. BLANCO's premium wood cutting boards are the ultimate sink accessory and offer more than just beauty. Our ultra-durable cutting boards are custom-designed to fit right on your sink and can stand up to whatever you're cutting, chopping, dicing and slicing. You can now prep all of your favorite foods right on top of your sink and easily wipe the excess into the bowl below. This cutting board even comes with rubber feet for countertop use. Our cutting boards are highly functional and will add a touch of beauty to any kitchen space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.