Decorative Disposal Flange - Cafe
Mfr # 441099
Zoro # G2333237
product price: $95.19
/ea
Free Shipping & Returns
Key Features
Overall Length
4.5"
Overall Width
4.5"
Overall Height
3.38"
ADA Compliant
No
Manufacturers Warranty Length
One year limited
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
441099
Zoro #
G2333237
UPC #
747943027977
Country of Origin
Italy
Dimensions
Overall Length
4.5"
Overall Width
4.5"
Overall Height
3.38"
Manufacturers Warranty Length
One year limited
Details
Item
Sink Waste Flange,Cafe Brown
ADA Compliant
No
Color
Cafe
Weight
1 lb
Material
Plastic
Type
Disposal Flange
Description
Sink Waste Flange,Cafe Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.