Decorative Disposal Flange - Metallic Gray
Mfr # 442229
Zoro # G2335011
product price: $112.00
/ea
Free Shipping & Returns
Key Features
Overall Length
4.5"
Overall Width
4.5"
Overall Height
3.38"
ADA Compliant
No
Manufacturers Warranty Length
One year limited
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
442229
Zoro #
G2335011
UPC #
479430416383
Country of Origin
Germany
Dimensions
Overall Length
4.5"
Overall Width
4.5"
Overall Height
3.38"
Manufacturers Warranty Length
One year limited
Details
Item
Sink Waste Flange,Metallic Gray
ADA Compliant
No
Material
Plastic
Weight
1 lb
Color
Metallic Gray
Type
Disposal Flange
Description
Sink Waste Flange,Metallic Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.