Decorative Disposal Flange - White
Mfr # 441096
Zoro # G2333219
product price: $95.19
/ea
Free Shipping & Returns
Key Features
Overall Length
4.5"
Overall Width
4.5"
Overall Height
3.38"
ADA Compliant
No
Manufacturers Warranty Length
One year limited
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
441096
Zoro #
G2333219
UPC #
747943027946
Country of Origin
Italy
Dimensions
Overall Length
4.5"
Overall Width
4.5"
Overall Height
3.38"
Manufacturers Warranty Length
One year limited
Details
Item
Sink Waste Flange,White
ADA Compliant
No
Material
Plastic
Weight
1 lb
Color
White
Type
Disposal Flange
Description
Sink Waste Flange,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.