Zoro Homepage

Decorative Strainer Cover - Stainless

  • Mfr # 517666

  • Zoro # G2335687


product price: $57.99
/ea

Key Features

Overall Length
4.5"
Overall Width
4.5"
ADA Compliant
No
Manufacturers Warranty Length
One year limited
Color
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517666
Zoro #
G2335687
UPC #
747943030564
Country of Origin
Italy

Dimensions

Overall Length
4.5"
Overall Width
4.5"
Manufacturers Warranty Length
One year limited

Details

Item
Capflow Drain Cover,Stainless
ADA Compliant
No
Color
Stainless
Material
Stainless Steel
Weight
0.5 lb
Type
Drain Cover

Description

Capflow Drain Cover,Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.