Shop BLANCO
See all product information
Create Account
Deluxe Steel Strainer 3-1/ 2, Chrome
- Mfr # 440029
- Zoro # G122925219
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Standards
UPC Certified
Length - Drains
5 in
Material of Construction - Drains
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440029
- Zoro #
- G122925219
- UPC #
- 747943003889
- Country of Origin
- China
- Standards
- UPC Certified
- Material of Construction - Drains
- Stainless Steel
- Finish
- Chrome
- Item
- Basket Strainer Drain Accessory
Dimensions
- Length - Drains
- 5 in
Description
Missing the finishing touch? BLANCO kitchen sink basket strainers perfectly complement all BLANCO sinks. This basket strainer creates a tight seal to prevent food and debris from clogging up your pipes while giving you the option to allow water to drain through - ideal for food prep. Making prep-work more pleasing and clean-up less complicated, these sink strainers are easy to maintain and are the perfect finishing touch for any hardworking BLANCO UNIT.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.