Zoro Homepage

Deluxe Steel Strainer 3-1/ 2" - Chrome

  • Mfr # 440029

  • Zoro # G2331983


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Overall Length
4.5"
Overall Width
4.5"
Manufacturers Warranty Length
One year limited
ADA Compliant
No
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440029
Zoro #
G2331983
UPC #
747943003889
Country of Origin
Germany

Dimensions

Overall Length
4.5"
Overall Width
4.5"
Manufacturers Warranty Length
One year limited

Details

Item
Deluxe Steel Strainer,3-1/ 2",Chrome
ADA Compliant
No
Color
Polished Chrome
Weight
0.5 lb
Material
Stainless Steel
Type
Basket Strainer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.