Shop BLANCO
See all product information
Create Account
Diamond 1-3/4 Bowl Dual Deck, Volcano Grey
- Mfr # 443100
- Zoro # G922924887
product price:Â
$
566.80
/ea
Free Shipping & Returns
Key Features
Minimum Cabinet Size
36 in
Number of Holes
1
Overall Length
33 in
Overall Width
22 in
Body Material
Silgranit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443100
- Zoro #
- G922924887
- UPC #
- 747943089296
- Country of Origin
- Canada
- Number of Holes
- 1
- Item
- Kitchen Sink
- Body Material
- Silgranit
- Finish
- Volcano Gray
- No. of Bowls
- 2
- Standards
- IAPMO Certified, UPC Certified
Dimensions
- Minimum Cabinet Size
- 36 in
- Overall Length
- 33 in
- Overall Width
- 22 in
- Depth
- 9.87 in
Description
The DIAMOND double bowl sink features a 60/40 bowl design, offering plenty of room for rinsing, washing, soaking, spraying and straining operations. The 60/40 bowl split allows for washing larger items while still leaving the smaller bowl open. Made of SILGRANIT, DIAMOND kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the DIAMOND sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.