Zoro Homepage

Diamond 1.75 Bowl, Undermount, Metallic Gray, Undermount Mount, 0 Hole

  • Mfr # 440178

  • Zoro # G2332272


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32"
Mounting Type
Undermount
Overall Width
21"
Overall Height
9.5"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440178
Zoro #
G2332272
UPC #
747943022644
Country of Origin
Germany

Dimensions

Overall Length
32"
Overall Width
21"
Overall Height
9.5"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36

Details

Mounting Type
Undermount
Number of Holes
0
Item
Diamond 1.75 Bowl,Undermount,Metallic Gray
ADA Compliant
No
No. of Bowls
2
Color
Metallic Gray
Weight
41 lb
Material
Granite Composite
Type
Kitchen

Description

Diamond 1.75 Bowl,Undermount,Metallic Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.