Blanco
Diamond Silgranit Dual Mount Bar Sink - Anthracite
Mfr # 440204
Zoro # G2332388
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- ADA Compliant No
- Finish Anthracite
- Overall Height 8"
- Overall Length 15"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100200)
- PRIME-LINE U-bracket, For 3/4 in. Panels, Stainless Steel Construction, Satin Finish Single Pack (656-8196)
- KOHLER Highline Pressure Lite Toilet Bowl (4304-0)
- KOHLER Hose Kit (1262406-2MB)
- RUVATI Undermount, Stainless Steel, Kitchen Sink (RVM4110)
- KOHLER Northland Top-Mount Bar Sink With 2 (6579-2-0)
- BK RESOURCES Stainless Beverage Table, Sink On Left, 5"Riser Electric Outlet 30X60 (BEVT-3060L)
- KOHLER Strive 15" X 15" Under-Mount Bar Sink (5287-NA)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-W)
- KOHLER 15 in W x 15 in L x 9.313 in H, Top-/Under-Mount, Stainless Steel (3840-3-NA)
- RUVATI 13"x15" Bar Prep Sink Undermount 16 Gauge SS (RVM4136)
- Blanco Bar Sinks