Zoro Homepage

Diamond Equal Double Bowl, Drop-In, White, Dual Mount Mount, 1 Hole

  • Mfr # 440221

  • Zoro # G2332683


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Dual Mount
Overall Width
22"
Overall Height
9.5"
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440221
Zoro #
G2332683
UPC #
747943021463
Country of Origin
Germany

Dimensions

Overall Length
33"
Overall Width
22"
Overall Height
9.5"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36

Details

Mounting Type
Dual Mount
Number of Holes
1
Item
Diamond Equal Double Bowl,Drop-In,White
No. of Bowls
2
ADA Compliant
No
Material
Granite Composite
Color
White
Weight
43 lb
Type
Kitchen

Description

Diamond Equal Double Bowl,Drop-In,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.