Diamond Equal Double Dual Deck, Volcano Grey
- Mfr # 443104
- Zoro # G722925046
product price:Â
$
538.85
/ea
Free Shipping & Returns
Key Features
Depth
9.87 in
Finish
Volcano Gray
Overall Length
33 in
Body Material
Silgranit
Standards
IAPMO Certified, UPC Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 443104
- Zoro #
- G722925046
- UPC #
- 747943089333
- Country of Origin
- Canada
Dimensions
- Depth
- 9.87 in
- Overall Length
- 33 in
- Minimum Cabinet Size
- 36 in
- Overall Width
- 22 in
Details
- Finish
- Volcano Gray
- Body Material
- Silgranit
- Standards
- IAPMO Certified, UPC Certified
- Number of Holes
- 1
- Item
- Kitchen Sink
- No. of Bowls
- 2
Description
The DIAMOND 50/50 DOUBLE BOWL DUAL MOUNT KITCHEN SINK features a 50/50 bowl design, offering plenty of room for rinsing, washing, soaking, spraying and straining operations. The ideal choice for those who wash dishes by hand, you can stack dirty dishes and utensils in one sick while prepping in the other. Made of SILGRANIT, DIAMOND kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the DIAMOND sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.