Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Equal Double Dual Mount - Coal Black

  • Mfr # 442912

  • Zoro # G800482065


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14.5 in
Overall Width
17 in
Standards
CSA B45.8-18/IAPMO Z403-2018
Depth
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
442912
Zoro #
G800482065
UPC #
747943050593
Country of Origin
Canada

Dimensions

Overall Length
14.5 in
Overall Width
17 in
Depth
9.5 in

Details

Standards
CSA B45.8-18/IAPMO Z403-2018

Description

Blanco Diamond Equal Double Dual Mount - Coal Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.