Zoro Homepage

Diamond Silgranit 40/60 Double Bowl Undermount Kitchen Sink with Low Divide - Coal Black

  • Mfr # 442911

  • Zoro # G100482116


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32"
Mounting Type
Undermount
Overall Width
21"
Overall Height
9.5"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442911
Zoro #
G100482116
UPC #
747943050692
Country of Origin
Canada

Dimensions

Overall Length
32"
Overall Width
21"
Overall Height
9.5"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36

Details

Mounting Type
Undermount
Number of Holes
0
Type
Kitchen
No. of Bowls
2
Material
Granite Composite
Weight
43 lb
ADA Compliant
No
Color
Coal Black

Description

Blanco Diamond 1-3/4 Low Divide Reverse - Coal Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.