Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Silgranit 50/50 Double Bowl Undermount Kitchen Sink - Coal Black

  • Mfr # 442913

  • Zoro # G500482105


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32.06"
Mounting Type
Undermount
Overall Width
19.38"
Overall Height
9.5"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442913
Zoro #
G500482105
UPC #
747943050685
Country of Origin
Canada

Dimensions

Overall Length
32.06"
Overall Width
19.38"
Overall Height
9.5"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36

Details

Mounting Type
Undermount
Number of Holes
0
Weight
41 lb
Color
Coal Black
Type
Kitchen
No. of Bowls
2
ADA Compliant
No
Material
Granite Composite

Description

Blanco Diamond Equal Double Bowl - Coal Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.