Zoro Homepage

Diamond Silgranit 50/50 Double Bowl Undermount Kitchen Sink with Low Divide - Cafe

  • Mfr # 442078

  • Zoro # G7270153


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32.06"
Mounting Type
Undermount
Overall Width
19.38"
Overall Height
9.5"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442078
Zoro #
G7270153
UPC #
747943039819
Country of Origin
Germany

Dimensions

Overall Length
32.06"
Overall Width
19.38"
Overall Height
9.5"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36

Details

Mounting Type
Undermount
Number of Holes
0
Item
Sink
No. of Bowls
2
Weight
41 lb
ADA Compliant
No
Material
Granite Composite
Color
Cafe
Type
Kitchen

Description

Both an expression of your individual style, and a testament to BLANCO's unsurpassed quality and craftsmanship - a variety of shape, sizes and features combine to bring you the DIAMOND collection. Every detail has been considered, from the large bowl capacity to the easy-to-clean, durable SILGRANIT surface. The BLANCO DIAMOND EQUAL DOUBLE WITH LOW DIVIDE features a functional low divide, which accommodates large pots, while keeping cleaning and prep separate. Made from the rock hard, SILGRANIT patented surface, the DIAMOND kitchen sink features a smooth surface that is resistant to chips, scratches and heats up to 536°F. Even a fork or the bottom of a hot pan can't damage BLANCO SILGRANIT sinks. The colorful, non-porous surface also makes the bowl resistant from all stains, household acids and alkali solutions as well as easy-to-clean. For three generations, BLANCO has quietly and passionately elevated the standards for luxury sinks, faucets, and decorative accessories. A family-owned company, BLANCO was founded over 85 years ago in Germany, and recently celebrated a milestone of 25 years in the United States where we are recognized as a leader in quality, innovation, and unsurpassed service. Create the ideal kitchen experience with the versatility of the DIAMOND collection.
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•SOLD SEPARATELY: Flange and basket strainer
•OPTIONAL ACCESSORIES: Left grid (item #221008), right grid (item #221009) and floating dish rack (item #236432)
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.