Zoro Homepage

Diamond Silgranit 50/50 Double Bowl Undermount Kitchen Sink with Low Divide - Coal Black

  • Mfr # 442914

  • Zoro # G200482092


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32.06"
Mounting Type
Undermount
Overall Width
19.38"
Overall Height
9.5"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442914
Zoro #
G200482092
UPC #
747943050678
Country of Origin
Canada

Dimensions

Overall Length
32.06"
Overall Width
19.38"
Overall Height
9.5"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36

Details

Mounting Type
Undermount
Number of Holes
0
Type
Kitchen
No. of Bowls
2
Color
Coal Black
Weight
41 lb
Material
Granite Composite
ADA Compliant
No

Description

Blanco Diamond Equal Double Low Divide - Coal Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.