Zoro Homepage

Diamond Silgranit 60/40 Double Bowl Dual Mount Kitchen Sink - Coal Black

  • Mfr # 442908

  • Zoro # G200482108


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Dual Mount
Overall Width
22"
Overall Height
9.5"
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442908
Zoro #
G200482108
UPC #
747943050586
Country of Origin
Canada

Dimensions

Overall Length
33"
Overall Width
22"
Overall Height
9.5"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36

Details

Mounting Type
Dual Mount
Number of Holes
1
Color
Coal Black
Type
Kitchen
ADA Compliant
No
Material
Granite Composite
Weight
43 lb
No. of Bowls
2

Description

Blanco Diamond 1-3/4 Bowl Dual Mount - Coal Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.