Zoro Homepage

Diamond Silgranit Dual Mount Kitchen Sink - Cafe

  • Mfr # 440208

  • Zoro # G2332570


product price: $454.35
/ea
Free Shipping & Returns

Key Features

Overall Length
25"
Mounting Type
Dual Mount
Overall Width
22"
Overall Height
10"
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440208
Zoro #
G2332570
UPC #
747943027281
Country of Origin
Germany

Dimensions

Overall Length
25"
Overall Width
22"
Overall Height
10"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
27

Details

Mounting Type
Dual Mount
Number of Holes
1
Item
Diamond Single Bowl,Drop-In,Cafe Brown
ADA Compliant
No
No. of Bowls
1
Material
Granite Composite
Color
Cafe
Weight
29 lb
Type
Kitchen

Description

Diamond Single Bowl,Drop-In,Cafe Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.