Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Silgranit Dual Mount Kitchen Sink - Cinder

  • Mfr # 441463

  • Zoro # G2334171


product price: $454.35
/ea
Free Shipping & Returns

Key Features

Overall Length
25"
Mounting Type
Dual Mount
Overall Width
22"
Overall Height
10"
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
441463
Zoro #
G2334171
UPC #
747943031905
Country of Origin
Canada

Dimensions

Overall Length
25"
Overall Width
22"
Overall Height
10"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
27

Details

Mounting Type
Dual Mount
Number of Holes
1
Item
Diamond Sngl Bowl Silgranit,Drop-In,Cinder
ADA Compliant
No
No. of Bowls
1
Material
Granite Composite
Weight
29 lb
Color
Cinder
Type
Kitchen

Description

Diamond Sngl Bowl Silgranit,Drop-In,Cinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.