Shop BLANCO
See all product information
Create Account
Empressa Bridge Pull-Down Faucet 1.5 GPM, Satin Gold
Mfr # 442981
Zoro # G822924888
product price:Â
$
812.50
/ea
Free Shipping & Returns
Key Features
Standards
IAPMO Certified, UPC Certified
Depth
16.25 in
Flow Rate
1.5 gpm
Spout Height
7.88 in
Width
1.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442981
- Zoro #
- G822924888
- UPC #
- 778803429815
- Country of Origin
- China
- Finish
- Satin Gold
- Standards
- IAPMO Certified, UPC Certified
- Flow Rate
- 1.5 gpm
- Item
- Kitchen Faucet
- Number of Holes
- 3
- Material
- Brass
Description
Two worlds collide with the EMPRESSA PULL-DOWN BRIDGE KITCHEN FAUCET - modern features with traditional, old world detailing. Inspired by German wine country, the EMPRESSA BRIDGE FAUCET is modeled after the shape of vintage wine presses found across Europe. Characterized by signature details such as vintage wine press-inspired handles and an innovative pull-down, dual spray function, the EMPRESSA is the perfect example of classic European design infused with modern features and functionality.