Shop BLANCO
See all product information
Create Account
Empressa Soap Dispenser, Stainless
- Mfr # 442517
- Zoro # G522924966
product price:
$
171.60
/ea
Free Shipping & Returns
Key Features
Width
1.38 in
Length (In.)
4.37 in
Capacity
11.83 oz
Material
Brass
Depth
3.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442517
- Zoro #
- G522924966
- UPC #
- 747943044585
- Country of Origin
- China
- Finish
- Pvd Steel
- Item
- Soap Dispenser
- Capacity
- 11.83 oz
- Material
- Brass
Dimensions
- Width
- 1.38 in
- Length (In.)
- 4.37 in
- Depth
- 3.37 in
Description
Complete the look of your sink area by adding a matching soap dispenser. Two worlds collide with the EMPRESSA SOAP DISPENSER - modern features with traditional, old world detailing. Inspired by our German heritage, the EMPRESSA SOAP DISPENSER is modeled after the shape of vintage wine presses found across Europe. An iconic addition to the BLANCO EMPRESSA Faucet Collection, this soap dispenser is expertly crafted to seamlessly blend traditional elements with contemporary lines. The BLANCO collection of soap and lotion dispensers is engineered to never clog or drip. Plus, they’re specially treated to protect against discoloration and corrosion. The elegant and tastefully ornate EMPRESSA collection pairs beautifully with modern sink styles.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.