Zoro Homepage

Essential Laundry Sink, 1 Hole 1, 1, Drop-in, Stainless Steel

  • Mfr # 441078

  • Zoro # G2333097


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Drop-in
Material
Stainless Steel
Color
Stainless Steel
Overall Height
12"
Overall Length
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441078
Zoro #
G2333097
UPC #
747943027878
Country of Origin
Germany

Dimensions

Overall Height
12"
Overall Length
25"
Overall Width
22"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
27

Details

Mounting Type
Drop-in
Material
Stainless Steel
Color
Stainless Steel
Item
Essential Laundry Sink,1 Hole
ADA Compliant
No
Number of Holes
1
No. of Bowls
1
Weight
30 lb
Type
Laundry

Description

Every room in the home deserves to look its best, including the laundry or mud room. BLANCO has designed its laundry sinks with features designed to specifically address the unique needs of cleaning beyond the kitchen. Our sinks feature a generous 12" depth and special accessories to keep cleaning tools handy and organized. Stains and dirt become a problem of the past when you pre-soak and hand-wash in a Blanco laundry sink. The high-quality kitchen utility sinks make for a perfect accompaniment to any laundry room, adding style and grace to function. Fill the deep laundry sink bowl with warm, soapy water for soaking, scrubbing or washing your linens, or rinse your detergent cups in the single bowl sink to keep them free of cleaner residue. Taking great style and design beyond the kitchen, this deep stainless steel utility sink transforms your laundry room into a work of art. Blanco stainless steel sinks are created with premium 18 gauge stainless steel made to our own demanding specifications. The stainless steel sink has a satin polished finish which is the result of an extensive polishing process for a consistent and luxurious appearance. This signature finish features the smoothest, most hygienic and easiest-to-clean stainless steel laundry room sink surface. Our laundry sinks will handle even the toughest cleaning jobs - without the drama, or the staining.
•PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•SATIN POLISHED FINISH: The result of our hand-polished finishing process, which creates an enduring luster that is resistant to water stains and calcium deposits
•EASY-TO-CLEAN: After each use, rinse thoroughly, then wipe sink dry with a clean soft cloth
•SATISFACTION GUARANTEED: Your BLANCO laundry sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.