Shop BLANCO
See all product information
Create Account
Essential Laundry Sink Single Hole
- Mfr # 441078
- Zoro # G422925322
product price:
$
694.99
/ea
Free Shipping & Returns
Key Features
No. of Bowls
1
Overall Width
22 in
Gauge
20 ga
Depth
12.08 in
Number of Holes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 441078
- Zoro #
- G422925322
- UPC #
- 747943027878
- Country of Origin
- China
Dimensions
- Overall Width
- 22 in
- Depth
- 12.08 in
- Overall Length
- 25 in
Details
- No. of Bowls
- 1
- Gauge
- 20 ga
- Item
- Laundry Sink
- Number of Holes
- 1
- Material
- Stainless Steel
- Standards
- IAPMO Certified, UPC Certified
- Finish
- Brushed Finish
Description
Every room in the home deserves to look its best, including the laundry or mudroom. The ESSENTIAL Drop-In Stainless Steel Laundry Sink is specifically designed to address the unique needs of cleaning beyond the kitchen. German-engineered with corrosion-resistant stainless steel for long-lasting durability and 15 mm radius corners for low-maintenance cleaning -the ESSENTIAL utility sink demonstrates BLANCO’s commitment to premium quality. Combine the ESSENTIAL laundry sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated solution designed to transform laundry chores into joyful experiences.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.