Zoro Homepage

Food Waste Disposal - Medium

  • Mfr # 442978

  • Zoro # G316501021


product price: $556.99
/ea
Free Shipping & Returns

Key Features

HP
0.75 HP
RPM
1700
Overall Height
13.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442978
Zoro #
G316501021
UPC #
-
Country of Origin
China

Dimensions

Overall Height
13.4 in

Details

HP
0.75 HP
Item
Waste Disposal
RPM
1700

Description

Revolutionize your kitchen cleanup with BLANCOs powerful and efficient Food Waste Disposal. Say goodbye to food waste odors and clogged drains and hello to effortless disposal of kitchen scraps. Ideal for standard everyday needs, this garbage disposal effortlessly grinds food waste and easily flushes it away, leaving your sink clean and your kitchen water place odor-free. Pair a BLANCO kitchen sink and faucet with a garbage disposal for a complete BLANCO UNIT and enjoy your kitchen water place all from one trusted source - the kitchen experts backed by German engineering.


  • 3⁄4 horse power AC induction motor produces 1700-RPM
  • Continuous feed disposal and overload protection
  • Easy to install thanks to its 3-bolt system and pre-installed power cord
  • Powerful, stainless steel grinding components protect plumbing from clogs
  • Noise level is moderate at <60 decibels
  • Compatible with septic systems
  • Trusted for over 100 years, BLANCO garbage disposals are covered by a Limited 10-Year Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.