Zoro Homepage

Formera 28" Undermount Stainless Steel Kitchen Sink

  • Mfr # 442765

  • Zoro # G7265229


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Overall Length
28"
Mounting Type
Undermount
Finish
Stainless steel
Overall Width
18"
Overall Height
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442765
Zoro #
G7265229
UPC #
747943047456
Country of Origin
Germany

Dimensions

Overall Length
28"
Overall Width
18"
Overall Height
9"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
33

Details

Mounting Type
Undermount
Finish
Stainless steel
Number of Holes
0
Item
Sink
No. of Bowls
1
Material
Stainless Steel
ADA Compliant
No
Color
Stainless Steel
Weight
20 lb
Type
Kitchen

Description

A beautifully crafted collection that starts with practicality and ends with a beautiful lustrous finish, for a perfect kitchen sink. The elegant R30 radius and smooth steel surface is aesthetically pleasing, but also makes clean up easy. This NEW versatile collection has a solution to fit any design, available in a range of sizes and bowls from spacious kitchens to small entertainment stations. The FORMERA collection blends clean modern lines with functional practicality for a simply stunning look. The 28” Large Single Bowl, much like the rest of the collection, features a beautiful R30 radius that is both stylish and efficient for rinsing and cleaning after every meal.
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water and garbage disposals
•SATIN POLISHED FINISH: The result of our hand-polished finishing process, which creates an enduring luster that is resistant to water stains and calcium deposits
•EASY-TO-CLEAN: After each use, rinse thoroughly, then wipe sink dry with a clean soft cloth
•OPTIONAL ACCESSORY: Grid (Item #237141)
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.