Zoro Homepage

Formera 33in Super Single Undermount Stainless Steel Kitchen Sink

  • Mfr # 442763

  • Zoro # G316499045


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Standards
IAPMO Certified
No. of Bowls
1
Color
Satin Polish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442763
Zoro #
G316499045
UPC #
747943047449
Country of Origin
Thailand

Dimensions

Overall Length
33.00 in
Overall Width
18.00 in
Overall Height
9.08 in

Details

Body Material
Stainless Steel
Item
Kitchen Sink
Standards
IAPMO Certified
No. of Bowls
1
Color
Satin Polish

Description

Contemporary form for everyday needs. The FORMERA 33in Single Bowl Undermount Stainless Steel Kitchen Sink is ideal for busy kitchens thanks to its spacious single bowl configuration that allows for easy washing of large pots and pans. German-engineered with corrosion-resistant stainless steel for long-lasting durability and 30 mm radius corners for low-maintenance cleaning -the FORMERA 33in sink makes kitchen life easy. Combine the FORMERA 33in sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.


  • Undermount installation creates an easy-to-clean, seamless design
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • Right-positioned drain maximizes under-sink storage capacity without compromising on style
  • Optional accessories include a grid (item #237681), foldable drying mat (item #238483) and decorative drain cover (item #517666)
  • Basket strainer and installation clips sold separately
  • Trusted for over 100 years, BLANCO sinks are covered by a Limited Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.